- Home
- Products
- Red Lion
-
G307K200Red Lion Human Machine Interface, G3 Kadet SeriesItem NumberG307K200MFG Item NumberG307K200SeriesG3 KadetProduct DescriptionKADET2 7in. HMISpecifications
Specifications Touch Screen Yes USB Ports None Ethernet Ports (1) 10/100 Base T Serial Ports (1) RS-232, (2) RS-232/RS-422/RS-485 PCMCIA No Screen Resolution 800 x 480 Brightness (cd/m2) 375 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Operating System Dedicated OS Expandable Memory Option SD Card NEMA Rating NEMA 4X IP Rating IP65 Operating Temperature 32-113 °F -
G304K200Red Lion Human Machine Interface, G3 Kadet SeriesItem NumberG304K200MFG Item NumberG304K200SeriesG3 KadetProduct DescriptionKADET2 4in. HMISpecifications
Specifications Touch Screen Yes USB Ports None Ethernet Ports (1) 10/100 Base T Serial Ports (2) RS-232/RS-422/RS-485 PCMCIA No Screen Resolution 480 x 272 Brightness (cd/m2) 500 Tactile Pushbuttons No Video Output Port No Outdoor Viewable No Mounting Panel Bezel Black Plastic Form Factor Standard Voltage (DC) 24 VDC Operating System Dedicated OS NEMA Rating NEMA 4X IP Rating IP65 Operating Temperature 32-113 °F
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Display Size
Brightness (cd/m2)
Expandable Memory Option
Screen Resolution
Serial Ports